Shop CASH VALVE
See all product information
Create Account
Vacuum Regulator, 1-1/4 In, 2 to 30 in. Hg
- Mfr # D51FASBSB01-E1
- Zoro # G0398142
product price:Â
$
2,114.99
/ea
Free Shipping & Returns
Key Features
Series
D-51
Body Material
Bronze
Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Length
5 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D51FASBSB01-E1
- Zoro #
- G0398142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1 1/4 in
- Outlet Size
- 1 1/4 in
- Length
- 5 7/8 in
- Height
- 9 1/4 in
- Pipe Size
- 1 1/4 in
- Inlet Connection Size
- 1 1/4 in
- Overall Height
- 9 1/4 in
- Outlet Connection Size
- 1 1/4 in
- Overall Width
- 5 7/8 in
Details
- Item
- Vacuum Pressure Regulator
- Series
- D-51
- Body Material
- Bronze
- Max. Pressure
- 30 in Hg
- Max. Temp.
- 180 Degrees F
- Application
- Use in Systems Where it is Desired to Maintain, Automatically a Lower Vacuum at The Valve Inlet Than Prevails at The Source on The Valve Outlet
- Pressure Adjustment Range
- 2 to 30 in Hg
- Operating Temperature - Maximum
- 180 Degrees F
- Pilot Adjustment - Minimum
- 2 psi
- For Media
- Air
- Inlet Connection Type
- NPTF
- Pilot Adjustment - Maximum
- 30 psi
- Outlet Connection Type
- NPTF
Description
Vacuum Pressure Regulator, Series D-51, Body Material Bronze, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Length 5 7/8 in, Height 9 1/4 in, Pressure Adjustment Range 2 to 30 in Hg, Max. Temp. 180 Degrees F, Pipe Size 1 1/4 in, Max. Pressure 30 in Hg