
FX-300ES Plus 2nd Edition Scientific Calculator, 16-Digit LCD, Pink
Mfr # FX-300ESPLS2-PK
Zoro # G703450802
product price: $16.25
/eaKey Features
Display Digits
16
Display
LCD
Characteristics
Decimal Function, Fraction Calculations, Fraction/Decimal Conversions
Power Supply
Battery; Solar
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FX-300ESPLS2-PK
Zoro #
G703450802
UPC #
889232609676
Country of Origin
Thailand
Dimensions
Size
3.15 x 6.37
Display Characters Height
4 mm
Details
Item
Calculators
Display Digits
16
Display
LCD
Characteristics
Decimal Function, Fraction Calculations, Fraction/Decimal Conversions
Power Supply
Battery; Solar
Color
Pink
Weight
0.402 lbs
Case
Slide-On Hard Case
Display Notation
Natural Textbook
Display Angle
Fixed
Memory
1 Independent; 8 Constant
Description
Scientific calculator with sleek new design and slide on hard case. With Natural Textbook Display and improved math functionality. This calculator has been designed as the perfect choice for middle school through high school students learning General Math, Trigonometry, Statistics, Algebra I and II, Pre-Algebra, Geometry, Physics.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.