Shop CASIO
See all product information
Create Account
FX-9750GIII 3RD EDITION GRAPHING CALCULATOR, 21-DIGIT LCD
Mfr # FX9750GIII
Zoro # G010826604
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Display Dimensions
2.75in
Type
Dot Matrix
Color
Black
Includes
Battery Included
Power Supply
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX9750GIII
- Zoro #
- G010826604
- UPC #
- 889232609546
- Country of Origin
- Thailand
Dimensions
- Display Dimensions
- 2.75in
- Battery Size Supported
- AAA
Details
- Item
- Graphing Calculator
- Type
- Dot Matrix
- Color
- Black
- Includes
- Battery Included
- Power Supply
- Battery
- Material
- Plastic
- Number of Display Digits
- 21
- Memory Capacity
- 62 KB
- Calculator Features
- Alphanumeric Display
- Number of Display Lines
- 8
Description
The Casio fx-9750GIII 3rd Edition Graphing Calculator supports students and educators from middle school to high school and into college. Its icon-based menu is easy to navigate and the soft-menus make it easy to access functionality for common tasks. The intuitive software design facilitates a student's grasp of mathematical concepts, by encouraging student engagement with mathematics, rather than the memorization of keys to effectively promote student success. Recommended for students taking Pre-Algebra, Algebra I and II, Geometry, Trigonometry, AP Calculus, AP Statistics, Biology, Physics, and Business and Finance. Black. Power Sources: Battery; Display Notation: Alphanumeric; Number of Display Digits: 21; Display Characters x Display Lines: 21 x 8.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.