Shop CASIO
See all product information
Create Account
Ms-80b Tax And Currency Calculator, 8-Digit Lcd
Mfr # MS80B
Zoro # G710826621
product price:Â $13.55
/eaKey Features
Power Supply
Solar
Width
4.1in
Depth
1.1in
Height
5.8in
Standards
UL Listed Certification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS80B
- Zoro #
- G710826621
- UPC #
- 79767187385
- Country of Origin
- Philippines
Dimensions
- Width
- 4.1in
- Depth
- 1.1in
- Height
- 5.8in
Details
- Item
- Simple Calculator
- Power Supply
- Solar
- Standards
- UL Listed Certification
- Material
- Plastic
- Calculator Features
- Sign Change
Description
Large, easy-to-read eight-digit display. Currency conversion mode and tax calculations. Dual power. Power Sources: Battery; Solar; Display Notation: Numeric; Number of Display Digits: 8; Display Characters x Display Lines: 8 x 1.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.