Shop CASSIDA
Create Account
B-TGRUM Currency Counter
- Mfr # B-TGRUM
- Zoro # G803955214
product price:Â
$
351.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-TGRUM
- Zoro #
- G803955214
- UPC #
- 857287002155
- Country of Origin
- China
Description
The Cassida Tiger UV/MG rival many commercial grade currency counters in performance and durability. From the first note to the last, the Tigers deliver fast, accurate and reliable currency counting. A unique mechanism features a one-piece steel chassis, making it considerably more durable than other machines in its class. Steel roller shafts provide extra robustness to the mechanism.
Smart design: To a hinged top cover, cleaning and maintenance can be accomplished in a matter of seconds.
Versatile functions: An emergency stop feature allows you halt the operation of the machine at any time with a push of a single button. The Tiger allows you to view your previous count alongside your current one in case you lost track.
Counting speed: 1300 bills/min.
Hopper capacity: 250 new bills.
Stacker capacity: 250 new bills.
Error detection: Double, half, chain and size note detection.
Auto-start: Selectable.
Operating modes: Count, add, batch, add+batch.
Error alert: Audible and visual alert system.
Easy maintenance: Hinged front cover.
Power source: 110/220 VAC.
Dimensions: 10" x 10.4" x 5.4"/25.4cm x 26.41cm x 13.71cm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.