Pricing Labels, White, 5/8" W, PK3

  • Mfr # COS090949
  • Zoro # G222886694
product price: 
$
30.89
/pk of 3, $10.30/ea

Key Features

Features
Self-adhesive, Tamper Resistant
Number of Labels per Roll
1000
Shape
Rectangle
Color
White
For Use With
Garvey 2 Line Labelers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COS090949
Zoro #
G222886694
UPC #
039956909495
Country of Origin
Italy

Dimensions

Label Width
5/8 in
Label Height
13/16 in
Overall Height
7/8 in
Overall Width
5/8 in

Details

Features
Self-adhesive, Tamper Resistant
Item
Pricing Labels
Number of Labels per Roll
1000
Shape
Rectangle
Color
White
For Use With
Garvey 2 Line Labelers
Material
Paper
Includes
(12) Pens
Product Type
Pricing Labels
Number of Lines
2
Wire Color
White

Description

Pricing Labels, Number of Lines 2, Color White, Includes (12) Pens, Package Quantity 3

Ratings & reviews