Zoro Homepage

Back Loading Bill Counter with Counterfeit Detection & ValuCount

  • Mfr # 5520UV/MG

  • Zoro # G813331411


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
11.5 in
Depth
7.5 in
Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520UV/MG
Zoro #
G813331411
UPC #
857287002100
Country of Origin
China

Dimensions

Width
11.5 in
Depth
7.5 in
Length
9.7 in

Details

Color
Gray

Description

Keep track of your daily profits with this Cassida currency counter with ValuCount. Ready daily deposits at the end of the day with this Cassida currency counter, which features ValuCount. With both single bill and monetary value counts, this machine ensures your figures are correct, while ultraviolet sensors detect counterfeit bills for extra security. An Add mode lets you keep a running total of every denomination counted so you don't double count. The hopper on this Cassida currency counter handles up to 250 bills at a time to shorten counting tasks. This intuitive bill counter makes precise accounting. LCD screen assures easy viewing. Ultraviolet UV sensors easily detect fake bills. Counts bills at a rate up to 1300 bills per minute for extra-fast efficiency. Hopper holds up to 250 bills. The magnetic sensor detects magnetic ink on bills for extra security. Batch function processes bills in designated amounts. A currency counter so advanced it's simple, The Cassida 5520 is a professional currency counter designed with users in mind. Equipped with features designed to save time and simplify operation, it is ready to take on a variety of cash-processing jobs. User friendly intuitive operation, simple controls, and automatic features make the Cassida 5520 easy to operate. Infrared sensors can spot a wide range of bill discrepancies, including half, double, and chain notes. In all cases, the 5520 will stop the count, alert the user with a beep, and display the error type on its screen. Counterfeit detection Ultraviolet UV and UV/MG models, and magnetic sensors UV/MG model can detect a wide range of counterfeit bills. Once a counterfeit is detected, the 5520 stops the count and dispenses the suspect bill into its stacker for removal. Mobile lightweight and compact, the Cassida 5520 is easily transported using the built-in handle. Its contemporary styling blends with any business environment.


  • •Business Frade Counter
  • •1,300 bilss per minute
  • •Back- Loading
  • •Counterfeit Detection
  • •250 Bill Hopper
  • •High Resolution LCD Screen
  • •UV, MG, IR, DD, DB Detection
  • •Add, Batch, Count, Add + Batch
  • •ValuCount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.