Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bill Counter, 200 Bills, 250 Bills

  • Mfr # 5520UVMG

  • Zoro # G616004079


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Capacity
250 Bills, 200 Bills
Color
Gray
Voltage
110V AC
Overall Depth
10 7/8 in
Counter Speed
1,300 Bills/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520UVMG
Zoro #
G616004079
UPC #
854357006082
Country of Origin
China

Dimensions

Overall Depth
10 7/8 in
Overall Width
15 in
Overall Height
6 3/16 in

Details

Item
Bill Counter
Capacity
250 Bills, 200 Bills
Color
Gray
Voltage
110V AC
Counter Speed
1,300 Bills/min
Counterfeit Detection
Yes
Product Type
Bill Counter
Display Capabilities
Total Number of Bills Counted, Total Dollar Amount

Description

Bill Counter, Capacity 250 Bills, 200 Bills, Color Gray, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.