Business Grade Currency Counter, 1400 Bills/Min Counting Speed, UV/MG/IR Counterfeit Detection

  • Mfr # 6600UV/MG

  • Zoro # G313331409


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
11 in
Depth
8.1 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6600UV/MG
Zoro #
G313331409
UPC #
857287002117
Country of Origin
China

Dimensions

Width
11 in
Depth
8.1 in
Length
10.2 in

Details

Color
Gray

Description

Use this feature-packed and high-speed Cassida 6600 Currency Counter Machine to tackle various counting jobs. With commercial-grade capabilities, it is a high-speed bill counter that gives you reliable performance. This bill counter provides you with precise counting with speeds of up to 1,400 bills per minute. At this speed, it stops and alerts you to half, double and chained notes and expels the bills to help you keep an accurate count and eliminate errors. The cash handling machine's ultraviolet and magnetic sensors detect and alert you to counterfeit notes and dispenses the fake bills to its stacker for removal. Pressing the Start button resumes its count, automatically deducting the suspect bills from the tally. This note-counting machine comes with the standard add, count, batch and add plus batch options to help you in accounting and organizing the bills. It also features the Value Count function that computes the dollar value of various denominations. With an intelligent bill density recognition system, the cash handling equipment allows seamless stack counting by eliminating time-consuming stops. The machine has a built-in handle that simplifies transport. Use this heavy-duty money counter for businesses of all sizes.Cassida 6600 currency counter machine combines speed, accuracy and versatility.The high-speed bill counter features commercial-grade capabilitiesThe precision bill counter machine simplifies accounting at speeds of 1,400 bills per minute.UV and magnetic detection features alert you to half, double, chained and counterfeit notes.High-speed bill counter expels suspect notes for removal and automatically deducts it from the count upon resumption.oThe cash hopper holds up to 400 new bills, while its stacker holds up to 250 stacks with power consumption <80 watts.Heavy-duty bill counter features count, add, batch and add plus batch functionsAn intelligent bill density recognition system provides seamless counting by eliminating stops.


  • •Business Grade Counter
  • •1,400 Bills per Minute
  • •Top- Loading
  • •Counterfeit Detection
  • •400 Bill Hopper Capacity
  • •2,8" TFT Screen
  • •UV, MG, IR, DD, DB Detection
  • •Accepts USD, CAD, MXN currencies
  • •Add, Batch, Count, Add + Batch
  • •ValuCount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.