Zoro Homepage

Coin Counter, 1900 Coins, 110V AC

  • Mfr # C300

  • Zoro # G116004098


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Capacity
1900 Coins
Color
Gray
Overall Height
10 3/8 in
Product Type
Coin Counter
Overall Width
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C300
Zoro #
G116004098
UPC #
854357006419
Country of Origin
China

Dimensions

Overall Height
10 3/8 in
Overall Width
14 1/2 in
Overall Depth
11 in

Details

Capacity
1900 Coins
Item
Coin Counter
Color
Gray
Product Type
Coin Counter
Counter Speed
300 Coins/min
Counterfeit Detection
No
Voltage
110V AC
Display Capabilities
Breakdown For Each Denomination, Total Dollar Amount

Description

Coin Counter, Capacity 1900 Coins, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.