Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Sorter/Counter

  • Mfr # C-C100

  • Zoro # G216316350


product price: $226.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-C100
Zoro #
G216316350
UPC #
-
Country of Origin
China

Description

Just fill the hopper which can take up to 1500 coins and let the Cassida C100 coin sorter/counter sort and count for you while you concentrate on more important tasks. Come back to find all your coins accurately counted and separated into individual drawers with a detailed report including the total counted value and the subtotal value of coins counted for each denomination awaiting you. Any batch quantity from 0 to 500 can be individually set for each denomination. The Cassida C100 stops and alerts you when any denomination completes the preset batch. The denomination and the amount of coins counted will be displayed on the screen. Total counted value is automatically displayed on the screen as the machine counts, allowing you to stop the machine should you need a specific total value. The C100 interface contains a clear, easy-to-read, multi-functional 7 digit LED display with large buttons that make any coin processing task simple and comfortable. Counting speed: 250 coins/min. Countable coins: 1o, 5o, 10o, 25o. Hopper capacity: 1500 coins dimes. Coin drawer capacity: 900 coins dimes. Reports: Grand total for all coins. Dollar value for each denomination. Operating modes: Counting, adding and batching modes. Batching type: Separate for each denomination. Batching range: Preset or 0-500. Power source: 110 VAC. Dimensions: 13.6in x12.1in x 10.2in/34.5cm x 30.73cm x 25.90cm.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.