Counterfeit Detector with the Ability to Verify the Authenticity of Cash, ID Cards and Credit Cards
- Mfr # Omni ID
- Zoro # G813331404
Key Features
Specifications
Product Information
- MFR #
- Omni ID
- Zoro #
- G813331404
- UPC #
- 857287002865
- Country of Origin
- China
Dimensions
- Length
- 5.1 in
- Width
- 4.2 in
- Depth
- 4.75 in
Details
- Color
- Gray
Description
Combines infrared currency counterfeit detection with easy UV validation of ID cards, passports, credit cards and more! - UV LED identification verification lights are long-lasting and brilliant- so checking the authenticity of an ID is easy in any lighting environment! - Quick and conclusive: confirm a bill's authenticity in less than a second with a clear Pass or Fail indication. - Advanced counterfeit detection: scans money and cross-references a comprehensive database of infrared, magnetic and ultraviolet markings to confirm authenticity. - Cassida is America's #1 brand in business-grade currency handling solutions. Backed by a one-year warranty and a helpful, US-based support team
- •Currency Counterfeit Detection
- •ID Cards, passport and Credit Card validation
- •Less than 1- second operation
- •Easy PASS/FAIL Readout
- •Advanced Counterfit detection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.