Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 1-Pocket Mixed Denomination Bill Counter

  • Mfr # 8800R

  • Zoro # G413331408


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8800R
Zoro #
G413331408
UPC #
854357006549
Country of Origin
China

Details

Color
Gray

Description

Ensure speed, accuracy, performance and reliability with the help of an 8800R Business-Grade Mixed Denomination Money Counter Machine from Cassida. With adjustable speeds of up to 1200 bills per minute, it helps you complete paper currency handling tasks fast and matches the performance rate you prefer. This mixed denomination bill counter can process your stacks of USD, CAD, MXN, EUR and GBP currencies combined or separately. Apart from the standard Add, Batch, and Add plus Batch, it also has Auto Currency, Multi-Currency and Auto/Manual Start Functions. The bank-grade money counter also has several counting and sorting modes, such as the Sort, which organizes your stack according to currency. Its VSort mode arranges the currencies by value, while the Face and Orient modes stack your bills by front or back side and by orientation. The bill counting machine protects your business with its multi-sensor design with UV, MG, IR, 2CIS, MT, DD, DB and HLF for counterfeit detection and to provide you with an accurate count. It features a large, easy-to-read 3.5 TFT display and an intuitive touch control panel for easy operation. This cash-handling equipment has a solid body with strong materials and is easy to clean and maintain for long-lasting performance. The counter unit includes an external display and dust cover. Cassida 8800R money counter machine with a counterfeit detection system comes with a 3-year manufacturer's warranty and lifetime technical support. Cassida 8800R USA Premium Bank-Grade Mixed Denomination Money Counter Machine with Advanced Counterfeit Detection, Multi-Currency, 1200 Bills/Min


  • •1-Pocket Mixed Denomination Bill Counter
  • •Premium Bank Grade
  • •Adjustable speeds up to 1,200 bills/minute
  • •UV, MG, IR, 2 CIS Detection
  • •3.5" TFT Touchscreen Display
  • •Multi Currency: USD, CAD, MXN, EUR, GBP
  • •Serial Number Recognition
  • •Modes: MIX, SORT, FACE, ORIENT, VSORT, COUNT, AUTO & MANUAL COUNT
  • •3- Year Product Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.