Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 2-Pocket Mixed Denomination Bill Counter

  • Mfr # 9900R

  • Zoro # G913331410


product price: $1,738.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
10.8 in
Depth
12.2 in
Length
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9900R
Zoro #
G913331410
UPC #
854357006563
Country of Origin
China

Dimensions

Width
10.8 in
Depth
12.2 in
Length
10.2 in

Details

Color
Gray

Description

Sort and tally mixed denominations quickly and effectively with this 9900R money counter machine from Cassida. This 2-pocket bank-grade mixed denomination counter offers advanced counterfeit detection for multiple currencies USD, CAD, MXN, EUR, GBP, BRL, ARS with UV, MG, IR and 2CIS. The note-counting machine has an external TFT touch display with an intuitive and user-friendly interface. You can use the touch control panel to select from different counting modes such as mix, sort, count, face, orient, VBatch and DSort. Other functions of the cash management machine, such as batch, add, auto and manual, ensure your count is accurate and reliable without hassle. The device counts bills and identifies their denomination, value, design face and orientation, even with mixed currency batches. When the cash counting machine finishes, you'll get a detailed report about your money with printing capabilities. Advanced multi-sensor checks for counterfeits by recording the serial number of each bill and then looking for half, chain and double bills. You can adjust the speed of this heavy-duty money counter to 800, 1000, and 1200 bills per minute to account for bill quality. The machine measures 10.8 x 10.2 x 12.2 and weighs 16.8 lbs. Cassida 9900R USA Premium Bank-Grade Mixed Denomination Money Counter Machine with Advanced Counterfeit Detection, Multi-Currency, 3-Year Warranty, Includes External Display


  • •2-Pocket Mixed Denomination Bill Counter
  • •Premium Bank Grade
  • •UV, MG, IR, 2 CIS Detection
  • •Serial Number Recording
  • •Up to 1,200 bills per minute
  • •Multi-Currency: USD, CAD, MXN, EUR, GBP
  • •Large 3.5" TFT Display
  • •Modes: MIX, SORT, FACE, ORIENT, VBATCH, DSORT, COUNT, AUTO & MANUAL COUNT
  • •3- Year Product Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.