Zoro Homepage

Sorter with a 300 Coins Per Minute Speed, Printing Compatible, Quickload Technology

  • Mfr # C-300

  • Zoro # G613331406


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
11 in
Depth
10.4 in
Length
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-300
Zoro #
G613331406
UPC #
854357006419
Country of Origin
China

Dimensions

Width
11 in
Depth
10.4 in
Length
11.4 in

Details

Color
Gray

Description

Get a complete coin counting, sorting and wrapping solution with the Cassida C300coin sorting and counting machine. With over 25 years of experience, Cassida's C300 is the next generation in the series of coin-counting solutions. This automatic coin counter unit is designed to make the process of coin counting easier and more efficient. Thecoin sorter and wrappermachine feature new-to-the-market 'Quick Load coin tube technology, printing connectivity and magnetic bins. It also has a One-Touch batch setting mode for automatic fill of tubes and bins. Quiet in operation and compact in size, the C300coin-wrapping machinemakes an efficient addition to any desk operation. Quickly recognizing individual denominations and sorting them automatically into bins or tubes for wrapping/rolling, the C300 accepts multiple U.S. Coins. It takes dollar coins, quarters, nickels, dimes and pennies. Simply load the 2,000 coin capacity hopper, press start and walk away. With the One Touch batch setting, the C300coin-handling machineautomatically fills bins or preformed coin wrappers and stops when they are full. A custom batch setting lets you easily customize batches to your needs, such as making rolls for some denominations while putting others in bins. See how much of each coin is sorted and counted by looking at the large LCD display. Themoney-handling machinealso tallies up your coins while breaking them down by the denomination. After counting, simply pair the C300 with the Cassida Thermal Printer sold separately to print a detailed receipt of your daily count. This makes bank deposits and personal record-keeping easier.


  • •2,000 coin Hopper Capacity
  • •Counts, Sorts, adds, Batches and wraps US coins
  • •300 coins/minute speed
  • •Large LCD screens diaplays number of coins counted and toal value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.