Zoro Homepage

36" L, 1.5" W, 30" H, Reflective

  • Mfr # CB-M406-36-30

  • Zoro # G306136004


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Height
30"
Finish
Reflective
Width
1.5"
Body Material
Aluminum casting
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-M406-36-30
Zoro #
G306136004
UPC #
697273371793
Country of Origin
China

Dimensions

Height
30"
Width
1.5"
Length
36"

Details

Finish
Reflective
Body Material
Aluminum casting
Features
Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer

Description

Brighten up your room decor with this beautiful contemporary style light-up wall mirror. With a silhouette crafted from glass, this piece has an undeniably modern look that pairs form and function. The built-in LEDs on both sides provide just the right amount of light to help you dress to impress or simply brush your teeth. Perfect for any bathroom, bedroom, dressing room, or powder room.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.