Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" L, 1.5" W, 30" H, Reflective

  • Mfr # CB-M430-36-30

  • Zoro # G506136033


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Height
30"
Finish
Reflective
Width
1.5"
Body Material
Aluminum casting
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-M430-36-30
Zoro #
G506136033
UPC #
600300038040
Country of Origin
China

Dimensions

Height
30"
Width
1.5"
Length
36"

Details

Finish
Reflective
Body Material
Aluminum casting
Features
Energy efficient white LED lights, LED bathroom mirror with silvered reflection layer

Description

Add a contemporary touch to your bathroom’s decor with this Lisa LED Bathroom/Vanity Mirror, a piece that pairs form with function. Its streamlined silhouette is crafted from glass for an undeniably modern look, while a built-in LED light circumnavigates the rim to provide you with plenty of light by which you can get ready for the day or simply brush your teeth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.