Zoro Homepage

64" L, 33.46" W, Black, Solid Surface

  • Mfr # CB-GM-8016-B

  • Zoro # G606135981


product price: $1,865.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Width
33.46"
Material
Solid Surface
Height
25.2"
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-GM-8016-B
Zoro #
G606135981
UPC #
016975014225
Country of Origin
China

Dimensions

Length
64"
Width
33.46"
Height
25.2"

Details

Color
Black
Material
Solid Surface
Finish
Matte

Description

Add some simple yet elegant style to your bathroom with this sleek and minimalist freestanding bathtub. The defined lines and bold color make this bathtub a great addition to any bathroom’s decor while the sloping interior design and smooth feel of the surface provides comfort to any relaxing bather. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. A perfect piece for any guest bathroom or master bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.