Zoro Homepage

71" L, 43.5" W, White, Solid Surface

  • Mfr # CB-GM-8015

  • Zoro # G406135969


product price: $2,455.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Length
71"
Width
43.5"
Material
Solid Surface
Height
24.5"
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-GM-8015
Zoro #
G406135969
UPC #
600300036848
Country of Origin
China

Dimensions

Length
71"
Width
43.5"
Height
24.5"

Details

Color
White
Material
Solid Surface
Finish
Matte

Description

Accentuate your modern bath with this artistic and elegant freestanding bathtub. The curvaceous design makes a beautiful focal point from any angle for your bathroom, sure to impress guests or family. The curved interior and smooth touch surface help facilitate a comfortable bathing experience. Made with high-quality non-porous solid surface material for a beautiful consistent finish as well as improved leak-resistant durability and easy cleaning capability. Perfect for adding a little bit of sophistication to any bathroom, home improvement project, or house flip.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.