Alicia 36" Blue Vanity Base with Gold Handles

  • Mfr # CB-VEN-36BLU-GLD-VBO

  • Zoro # G807661746


product price: $721.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Application
Bathroom
Color
Blue Base, Gold Handles
Overall Height
32.75 in
Overall Length
35 in
Overall Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-VEN-36BLU-GLD-VBO
Zoro #
G807661746
UPC #
646414786798
Country of Origin
Viet Nam

Dimensions

Overall Height
32.75 in
Overall Length
35 in
Overall Width
21.75 in

Details

Application
Bathroom
Color
Blue Base, Gold Handles
Weight
79.36 lbs
Base Color
Blue
Handle Color
Gold

Description

This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.