Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alicia 36" White Vanity Base with Chrome Handles

  • Mfr # CB-VEN-36W-CHR-VBO

  • Zoro # G607466800


product price: $721.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Application
Bathroom
Color
White Base, Chrome Handles
Overall Height
32.75 in
Overall Length
35 in
Overall Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-VEN-36W-CHR-VBO
Zoro #
G607466800
UPC #
646414786712
Country of Origin
Viet Nam

Dimensions

Overall Height
32.75 in
Overall Length
35 in
Overall Width
21.75 in

Details

Application
Bathroom
Color
White Base, Chrome Handles
Handle Color
Chrome
Base Color
White
Weight
79.36 lbs

Description

This stunning, freestanding bathroom Vanity Base base with its classic design and ample storage will be a valuable addition to your bathroom renovation. The piece is made of solid birch wood. The Vanity Base comes equipped with brass handles and soft-closing cabinet doors that will help the Vanity Base remain in top condition for years to come. The open shelf underneath the cabinet is perfectly suited for bath towels and facecloths. Pair this piece with your desired top for an elegant, easy update to your bathroom. NOTE: Vanity Base base only. Top and faucet not included.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.