
Alpine 30-inch Black Vanity Base with Chrome Handle
Mfr # CB-MC-30BLK-CHR-VBO
Zoro # G011217692
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17
Overall Length
32
Overall Width
21.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-MC-30BLK-CHR-VBO
Zoro #
G011217692
UPC #
611834305744
Country of Origin
Viet Nam
Dimensions
Overall Height
17
Overall Length
32
Overall Width
21.5
Details
Color
Black
Handle Color
Chrome
Description
Bring your bathroom dcor into a new era with this visually sharp wall-mounted vanity base. Constructed from strong birch and plywood, this vanity is designed to be mounted directly to the wall to give the appearance that the vanity is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors to store towels, washcloths, or other necessities.NOTE: VANITY BASE ONLY. TOP NOT INCLUDED. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.