Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alpine 30-inch Gray Vanity Base with Brushed Nickel Handle

  • Mfr # CB-MC-30G-BN-VBO

  • Zoro # G511217567


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17
Overall Length
32
Overall Width
21.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MC-30G-BN-VBO
Zoro #
G511217567
UPC #
611834305676
Country of Origin
Viet Nam

Dimensions

Overall Height
17
Overall Length
32
Overall Width
21.5

Details

Color
Gray
Handle Color
Brushed Nickel

Description

Bring your bathroom dcor into a new era with this visually sharp wall-mounted vanity base. Constructed from strong birch and plywood, this vanity is designed to be mounted directly to the wall to give the appearance that the vanity is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors to store towels, washcloths, or other necessities.NOTE: VANITY BASE ONLY. TOP NOT INCLUDED. There may be slight variations in color, size, or finish compared to what is pictured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.