Zoro Homepage

Alpine 48" Wall Mounted Gray Vanity Base with Black Handles

  • Mfr # CB-MC-48G-BL-VBO

  • Zoro # G007466752


product price: $784.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Application
Bathroom
Color
Gray Base, Black Handles
Overall Height
14.25 in
Overall Length
47.75 in
Overall Width
18.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MC-48G-BL-VBO
Zoro #
G007466752
UPC #
16975011668
Country of Origin
Viet Nam

Dimensions

Overall Height
14.25 in
Overall Length
47.75 in
Overall Width
18.75 in

Details

Application
Bathroom
Color
Gray Base, Black Handles
Weight
60 lbs
Handle Color
Black
Base Color
Gray

Description

Bring your bathroom décor into a new era with this visually sharp wall-mounted Vanity Base base. Constructed from strong birch and plywood, this Vanity Base is designed to be mounted directly to the wall to give the appearance that the Vanity Base is floating. The clean lines and crisp rectangular design bring a modern chic to any room. Compatible with appropriately sized vessel sink tops. Features a spacious cabinet with soft-close doors as well as multiple soft-close drawers to store towels, washcloths, or other necessities.
Vanity Base Base ONLY

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.