
Amazon 24-inch Gray Vanity Set with Black Top and Black Handles
Mfr # CB-MC-24G-BL-2056-BL
Zoro # G111217394
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Length
29.1
Width
23.6
Height
9.8
Material
Wood+Solid Surface
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-MC-24G-BL-2056-BL
Zoro #
G111217394
UPC #
611834307335
Country of Origin
Viet Nam
Dimensions
Length
29.1
Width
23.6
Height
9.8
Details
Material
Wood+Solid Surface
Faucet Color
Black
Color
Gray; Black
Shape
Rectangle
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.