Amazon 24-inch Gray Vanity Set with Gray Top and Gold Handles

  • Mfr # CB-MC-24G-GLD-2056-GR

  • Zoro # G511217420


product price:  $1,027.99
/ea
Free Shipping & Returns

Key Features

Length
29.1
Width
23.6
Height
9.8
Material
Wood+Solid Surface
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-MC-24G-GLD-2056-GR
Zoro #
G511217420
UPC #
611834307465
Country of Origin
Viet Nam

Dimensions

Length
29.1
Width
23.6
Height
9.8

Details

Material
Wood+Solid Surface
Color
Gray; Gray
Faucet Color
Gold
Shape
Rectangle

Description

This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.