
Amazon 72" Wall Mounted Blue Vanity With White Top And Brushed Nickel Handles
Mfr # CB-MC-72BLU-BN-2056-WH
Zoro # G907661523
product price: $1,398.99
/eaKey Features
Weight
196 lbs
Color
Blue Base, Brushed Nickel Handles, White Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-MC-72BLU-BN-2056-WH
Zoro #
G907661523
UPC #
646414785777
Country of Origin
Viet Nam
Details
Weight
196 lbs
Color
Blue Base, Brushed Nickel Handles, White Top
Base Color
Blue
Handle Color
Brushed Nickel
Tabletop Color
White
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant rectangular sink basin with a concealed drain to give the piece a sleek aesthetic and unparalleled sophistication compared to standard sink basins. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.