Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diatomite Quick-Dry Stone Bath Mat - White, Medium

  • Mfr # CB-DBM-W

  • Zoro # G311228213


product price: $43.19
/ea

Key Features

Color
White
Length (In.)
17.5
Material
Diatomite
Depth
7.25
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DBM-W
Zoro #
G311228213
UPC #
611834306949
Country of Origin
China

Dimensions

Length (In.)
17.5
Depth
7.25
Width (In.)
7

Details

Color
White
Material
Diatomite
Shape
Rectangle

Description

Nature and science combine with this revolutionary quick drying bathmat. This mat is made from the natural mineral Diatomite, a highly absorbent material that dries faster than any cloth or cotton. Step out of the shower and watch it finish drying before you do! The mat's unique slatted design is perfect for uneven surfaces and for rolling up for easy storage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.