Zoro Homepage

Diatomite Stone Soap Dish - Blue

  • Mfr # CB-DSD-B

  • Zoro # G111217387


product price: $15.39
/ea

Key Features

Depth
6
Width
3
Material
Diatomite
Length
4
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DSD-B
Zoro #
G111217387
UPC #
611834307106
Country of Origin
China

Dimensions

Depth
6
Width
3
Length
4

Details

Color
Blue
Material
Diatomite
Shape
Rectangle

Description

Protect your bathroom countertop or vanity from stains and mold with this diatomite soap dish. Each dish is made from diatomite formed of diatomaceous earth, which has natural antibacterial properties. The quick drying properties of the dish both prevents the growth of mold and mildew while also keeping the bottom of your soap from getting soggy. Easily cleans with a rinse and dry in a ventilated area.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.