Zoro Homepage

New York Smart Toilet With Bidet (Simple Version)

  • Mfr # CB-TA-832ZD-2

  • Zoro # G707466687


product price: $617.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
White
Overall Height (In.)
19.8 in
Overall Width (In.)
15.6 in
Overall Length (In.)
25.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-TA-832ZD-2
Zoro #
G707466687
UPC #
697273369929
Country of Origin
China

Dimensions

Overall Height (In.)
19.8 in
Overall Width (In.)
15.6 in
Overall Length (In.)
25.6 in

Details

Color
White
Type
Simple Plus

Description

Experience the modern advances of technology first hand with this revolutionary multifunction smart toilet and bidet. Made with a sleek and futuristic tankless design, this toilet fits seamlessly with any contemporary or modern bathroom decor. This smart toilet has been designed to enhance your comfort and convenience throughout every step. Automatic seat and foot sensors control everything for you for the ultimate hands-free experience, from temperature control for the seat and water to automatically flushing when you are done to even lifting and closing the seat. Adjustable front and rear bidet nozzles allow for easier and more thorough cleansing and the built-in air outlet even dries you afterward, reducing the need for toilet paper. The included remote allows you to have full control of every function without having to leave the seat. A number of self-cleaning features including pre-wetting of the bowl, built-in deodorizer, auto-cleaning nozzles, and even UV sterilization reduce the time and effort needed to keep the toilet clean. The toilet is designed to even function on backup power during power outages and blackouts or function as any standard toilet when necessary. With three different models available, choose the one that works best for you and your needs.
- Built-In Bidet: Rear and front nozzles for full cleansing abilities controlled with the turn of a knob
- Self-cleaning Nozzles: Bidet nozzle cleans itself before use.
- Seat Warmer: Adjustable temperature control for the seat
- Seat Sensor: Automatically detects when someone is seated to activate features
- Soft-Closing Seat: Dampers are built into the seat and lid to close softly
- Automatic Flush: Hands-free flushing after you stand up
- Manual Flush: Functions as a standard toilet when power is off
- Pre-Wetting Bowl: Automatically pre-sprays bowl before use to help prevent stains
- Two Different Flushes: Manually use high volume or low volume flush to save water
- Energy Saving: Designed to conserve energy
- Power Button: Easily turn all advanced features on or off
- Backup Power: Uses a standard 9-volt battery during power outages or emergencies

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.