Nile 36" Wall Mounted Vanity With White Top AndAnd Gold Handles

  • Mfr # CB-MC-36W-GLD-2053-WH

  • Zoro # G307661338


product price:  $865.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight
105 lbs
Color
White Base, Gold Handles, White Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-MC-36W-GLD-2053-WH
Zoro #
G307661338
UPC #
16975011408
Country of Origin
Viet Nam

Details

Weight
105 lbs
Color
White Base, Gold Handles, White Top
Base Color
White
Handle Color
Brushed Gold
Tabletop Color
White

Description

This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.