
Nile 48" Wall Mounted White Vanity With Black Top And Black Handles
Mfr # CB-MC-48W-BL-2053-BL
Zoro # G707661396
product price: $1,187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight
150 lbs
Color
White Base, Black Handles, Black Top
Base Color
White
Tabletop Color
Black
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-MC-48W-BL-2053-BL
Zoro #
G707661396
UPC #
16975011750
Country of Origin
Viet Nam
Details
Weight
150 lbs
Color
White Base, Black Handles, Black Top
Base Color
White
Tabletop Color
Black
Handle Color
Black
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.