Nile 48" Wall Mounted White Vanity With Black Top And Gold Handles

  • Mfr # CB-MC-48W-GLD-2053-BL

  • Zoro # G407661405


product price:  $1,240.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight
150 lbs
Color
White Base, Gold Handles, Black Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MC-48W-GLD-2053-BL
Zoro #
G407661405
UPC #
16975011767
Country of Origin
Viet Nam

Details

Weight
150 lbs
Color
White Base, Gold Handles, Black Top
Handle Color
Brushed Gold
Tabletop Color
Black
Base Color
White

Description

This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products