
Nile 48" Wall Mounted White Vanity With White Top AndAnd Brushed Nickel Handles
Mfr # CB-MC-48W-BN-2053-WH
Zoro # G307661710
product price:Â $909.99
/eaKey Features
Weight
150 lbs
Color
White Base, Brushed Nickel Handles, White Top
Base Color
White
Handle Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB-MC-48W-BN-2053-WH
Zoro #
G307661710
UPC #
646414784794
Country of Origin
Viet Nam
Details
Weight
150 lbs
Color
White Base, Brushed Nickel Handles, White Top
Base Color
White
Tabletop Color
White
Handle Color
Brushed Nickel
Description
This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included
Note: Faucet not included
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.