Nile 60" Wall Mounted Gray Vanity With Gray Top And Chrome Handles

  • Mfr # CB-MC-60G-CHR-2053-GR

  • Zoro # G407661726


product price:  $1,509.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Weight
180 lbs
Color
Gray Base, Chrome Handles, Gray Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-MC-60G-CHR-2053-GR
Zoro #
G407661726
UPC #
16975012078
Country of Origin
Viet Nam

Details

Weight
180 lbs
Color
Gray Base, Chrome Handles, Gray Top
Base Color
Gray
Handle Color
Chrome
Tabletop Color
Gray

Description

This beautiful, modern, wall-mounted Vanity Base set comes with a base made from high quality birch and plywood and a top made of durable solid surface (a type of man-made stone). It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the Vanity Base is floating. Drawers and doors feature soft close hinges and slides to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This Vanity Base will be a stunning addition to any bathroom renovation.
Note: Faucet not included

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.