Plaza 15-inch Bathroom Vessel Sink - Clear

  • Mfr # CB-VC-6-CL-15

  • Zoro # G211217386


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Body Material
Tempered Glass
Color
Clear
Overall Length
18.11
Overall Width
18.11
Bowl Depth
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-VC-6-CL-15
Zoro #
G211217386
UPC #
646414790412
Country of Origin
China

Dimensions

Overall Length
18.11
Overall Width
18.11
Bowl Depth
7.09

Details

Body Material
Tempered Glass
Color
Clear
Bowl Shape
Square

Description

Introducing our stunning Crystal Vessel Sink, a true masterpiece that combines elegance and functionality to elevate your bathroom decor to new heights. Crafted with precision and passion, this exquisite sink is a statement piece that will instantly captivate anyone who steps foot into your lavatory. Meticulously fashioned from high-quality tempered glass, this vessel sink boasts unparalleled durability and resilience, ensuring it withstands the test of time while maintaining its radiant beauty. The striking color becomes the focal point of the room, drawing attention and admiration from all who lay eyes on it. Our glass vessel sink can effortlessly complement any style of bathroom, whether it's contemporary, modern, or classic.NOTE: Faucet and Drain not included. There may be slight variations in size and color between pieces and the item may not look exactly as what is pictured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.