Zoro Homepage

Pyramid 36 in Solid Surface Wall-Mounted Bathroom Sink in Black

  • Mfr # CB-GM-2053-36-B

  • Zoro # G106135986


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Surface
Overall Length
35.43"
Overall Width
18.9"
Overall Height
5.9"
Weight
55.1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-GM-2053-36-B
Zoro #
G106135986
UPC #
16975017172
Country of Origin
China

Dimensions

Overall Length
35.43"
Overall Width
18.9"
Overall Height
5.9"

Details

Body Material
Solid Surface
Color
Black
Weight
55.1 lbs
Number of Holes
1
Finish
Matte

Description

Embrace modern design and feel with this minimalist wall-mounted sink. Simple yet sophisticated, this modern sink is designed to look as if it is floating in your bathroom. Its standard rectangular design works well in many bathroom decor configurations and setups. The angular design of the sink basin leads the eye to the back of the sink wall, making it unique compared to other standard sinks. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Item has natural color variation and may not look exactly as shown in images.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.