
Rosaria Porcelain Wall Mounted Sink No Hole - Matte White
Mfr # CB-RC-WM-P-WHT-M-NH
Zoro # G811217649
product price:Â $219.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Oval
Overall Depth
10
Material
Porcelain
Overall Length
29
Width
23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CB-RC-WM-P-WHT-M-NH
Zoro #
G811217649
UPC #
646414789775
Country of Origin
China
Dimensions
Overall Depth
10
Overall Length
29
Width
23
Details
Bowl Shape
Oval
Number of Holes
0
Color
Matte White
Material
Porcelain
Description
Introducing our wall-mounted porcelain round sink, a sleek and modern addition to any bathroom. Crafted with precision and care, this sink is the perfect combination of form and function.Made from high-quality porcelain, this sink is both durable and stylish. Its smooth, glossy finish adds a touch of elegance to any bathroom decor. The round shape and wall-mounted design make it a space-saving option, perfect for smaller bathrooms or powder rooms.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.