Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rosario 60-inch Wall-Mounted Vanity Base - Blue

  • Mfr # CB-RO-60BLU-GLD-VBO

  • Zoro # G311217415


product price: $1,468.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Overall Height
24.25
Overall Length
61.75
Overall Width
23.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-RO-60BLU-GLD-VBO
Zoro #
G311217415
UPC #
730789389514
Country of Origin
China

Dimensions

Overall Height
24.25
Overall Length
61.75
Overall Width
23.75

Details

Color
Blue

Description

Add some modern luxury to your bathroom with this wall-mounted vanity base. Constructed with high-quality solid wood and a beautiful glass facade, this base will be the perfect complement to any modern, transitional, or contemporary decor. Featuring spacious cabinets for towels, washcloths, or other necessities. Tinted see-through glass doors give a unique accent that complements the vanity's aesthetic. Pair with your favorite vanity top or flat countertop to complete the look. Note: Vanity base only, top and sink not included. There may be slight variations in color, size, and finish compared to what is pictured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.