Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Lisa 24 x 30 LED Smart Mirror with Voice Commands

  • Mfr # CB-SM430-24-30

  • Zoro # G607466855


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
30"
Width
24"
Application
Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
Weight
20.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-SM430-24-30
Zoro #
G607466855
UPC #
646414783377
Country of Origin
China

Dimensions

Height
30"
Width
24"

Details

Application
Bathroom, Bedroom, Powder Room, Vanity Mirror, Living Room
Weight
20.3 lbs

Description

Add a contemporary touch to your bathroom's decor with this Voice Activated LED Bathroom and Vanity Mirror, a piece that pairs form with function Its streamlined silhouette is crafted from glass for an undeniably modern look, while a builtin LED light circumnavigates the rim to provide you with plenty of light by which you can get ready for the day or simply brush your teeth The new Smart Mirror version includes voice commands, more lighting options, and dimmable lighting Fully control the lighting handsfree without the need of an app or smart device and change between natural, white, and yellow light settings as well as dim or brighten the light with just your voice

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.