Solaria 48-inch Blue Vanity Set with White Top

  • Mfr # CB-RO-48BLU-GLD-2066-WH

  • Zoro # G811217373


product price: $2,002.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width
32
Height
41
Material
Wood+Solid Surface
Color
Blue
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-RO-48BLU-GLD-2066-WH
Zoro #
G811217373
UPC #
730789389538
Country of Origin
China

Dimensions

Length
64
Width
32
Height
41

Details

Material
Wood+Solid Surface
Color
Blue
Shape
Rectangle

Description

Add some modern luxury to your bathroom with this gorgeous wall-mounted vanity set. Constructed with high-quality solid wood and a beautiful glass facade, this vanity will be the perfect complement to any modern, transitional, or contemporary decor. Featuring spacious cabinets for towels, washcloths, or other necessities. Tinted see-through glass doors give a unique accent that complements the vanity's aesthetic. The top of the vanity is made with smooth and high-quality solid surface material for durability and a consistent color throughout. Perfect for any master or guest bathroom.Note: Faucets not included. Drain provided with top is chrome color. Portions of this item are handcrafted and handfinished. There may be slight variations in color, size, and finish compared to what is pictured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.