Zoro Homepage

Susan Solid Surface Vessel Sink -White

  • Mfr # CB-GM-2018-W

  • Zoro # G011217371


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Surface
Color
White
Overall Length
16.1
Overall Width
16.1
Bowl Depth
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-GM-2018-W
Zoro #
G011217371
UPC #
646414785371
Country of Origin
China

Dimensions

Overall Length
16.1
Overall Width
16.1
Bowl Depth
7

Details

Body Material
Solid Surface
Color
White
Bowl Shape
Square

Description

Uniqueness through simplicity is the mantra behind our beautiful modern vessel sink. The combination of its unpatterned uniform color and smooth edge design with the refreshing appeal of a surface-resting basin gives a minimalist yet bold touch to your vanity or countertop compared to more traditional undermount or drop-in sinks. The high quality solid surface material offers a gorgeous clean look and feel surface in a clean uniform color while being easy to clean and durable to withstand everyday use. Perfect for any modern or contemporary bathroom.Note: Sinks have a variance in color and may not look exactly as what is pictured. Drain not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.