Shop CASTELLO USA
See all product information
Create Account
Thames 36-inch Gray Vanity Set with White Top and Black Handles
- Mfr # CB-MC-36G-BL-20146-WH
- Zoro # G011217494
product price:Â
$
1,093.99
/ea
Free Shipping & Returns
Key Features
Length
41.1
Width
24
Height
8.7
Material
Wood+Solid Surface
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-MC-36G-BL-20146-WH
- Zoro #
- G011217494
- UPC #
- 611834304082
- Country of Origin
- Viet Nam
- Material
- Wood+Solid Surface
- Color
- Gray; White
- Faucet Color
- Black
- Shape
- Rectangle
Dimensions
- Length
- 41.1
- Width
- 24
- Height
- 8.7
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.