Thames 36-inch White Vanity Set with Gray Top and Brushed Nickel Handles

  • Mfr # CB-MC-36W-BN-20146-GR

  • Zoro # G511217543


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Length
41.1
Width
24
Height
8.7
Material
Wood+Solid Surface
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-MC-36W-BN-20146-GR
Zoro #
G511217543
UPC #
611834304358
Country of Origin
Viet Nam

Dimensions

Length
41.1
Width
24
Height
8.7

Details

Material
Wood+Solid Surface
Color
White; Gray
Faucet Color
Brushed Nickel
Shape
Rectangle

Description

Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products