
Thames 60-inch Gray Vanity Set with Black Top and Brushed Nickel Handles
Mfr # CB-MC-60G-BN-20146-BL
Zoro # G211217676
product price:Â $1,930.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Length
64
Width
32
Height
29
Material
Wood+Solid Surface
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-MC-60G-BN-20146-BL
Zoro #
G211217676
UPC #
611834304716
Country of Origin
Viet Nam
Dimensions
Length
64
Width
32
Height
29
Details
Material
Wood+Solid Surface
Faucet Color
Brushed Nickel
Color
Gray; Black
Shape
Rectangle
Description
Bring your bathroom dcor into a new era with this sharp Bathroom Vanity Set. This stunning vanity set combines a base constructed from wood and a top made with durable solid surface material to create the perfect supplementary piece to any modern-themed bathroom. When mounted directly to the wall, this vanity gives the appearance that it is floating. The clean lines and crisp rectangular design bring a modern chic to your rooms general feel. The top features a eye-catching minimalist shallow basin design that will impress onlookers. A spacious cabinet with soft-close doors and multiple soft-close drawers stores towels, washcloths, or other necessities. Available in different combinations of colors for the base, top, and handles to fit your rooms desired color scheme.Note: Faucet not included. There may be slight variations in color, size, or finish compared to what is pictured.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.