Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanish 36-inch Solid Surface Wall Mounted Sink - White

  • Mfr # CB-GM-2089-36-W

  • Zoro # G411217711


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangle
Number of Holes
1
Color
White
Material
Solid Surface
Overall Length
40.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-GM-2089-36-W
Zoro #
G411217711
UPC #
646414791570
Country of Origin
China

Dimensions

Overall Length
40.6
Overall Depth
9.4
Width
24

Details

Bowl Shape
Rectangle
Number of Holes
1
Color
White
Material
Solid Surface

Description

Complete your bathroom remodel with this unique wall mounted ramp basin bathroom sink. The ultraminimalist modern design will astound friends, family, and visitors with its unique form and profile. Made with high-quality and durable solid surface material, this sink features a clean and consistent color throughout as well as durable construction to ensure lasting quality and appearance. The surface can be easily cleaned with most non-abrasive cleaning agents. A great accent for any washroom, bathroom, or powder room. NOTE: Faucets not included. Each piece is handcrafted and handfinished. Pieces may have small marks, unpolished spots, or slight variations in shape, size, or color compared to what is pictured. No two pieces will be exactly the same.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.