Yamyam 36" Blue Vanity with Gold Handles (Right Base Only)

  • Mfr # CB-YAM-36B-R-GLD-VBO

  • Zoro # G107466744


product price:  $839.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Application
Bathroom
Color
Blue Base, Gold Handles
Overall Height
33 in
Overall Length
35 in
Overall Width
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-YAM-36B-R-GLD-VBO
Zoro #
G107466744
UPC #
697273385905
Country of Origin
Viet Nam

Dimensions

Overall Height
33 in
Overall Length
35 in
Overall Width
21.75 in

Details

Application
Bathroom
Color
Blue Base, Gold Handles
Orientation
Right Side Basin
Weight
80 lbs
Base Color
Blue
Handle Color
Gold

Description

This beautiful colonial-inspired single bathroom Vanity Base base is the perfect choice for your classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish that accentuates the room, and the multiple drawers are perfect for storing any necessities. This is truly a unique Vanity Base with an elegant appeal that will be cherished for generations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.