
Yamyam 36" Gray Vanity with Gold Handles (Right Base Only)
Mfr # CB-YAM-36G-R-GLD-VBO
Zoro # G607466756
product price:Â $839.99
/eaKey Features
Application
Bathroom
Color
Gray Base, Gold Handles
Overall Height
33 in
Overall Length
35 in
Overall Width
21.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-YAM-36G-R-GLD-VBO
Zoro #
G607466756
UPC #
697273370079
Country of Origin
Viet Nam
Dimensions
Overall Height
33 in
Overall Length
35 in
Overall Width
21.75 in
Details
Application
Bathroom
Color
Gray Base, Gold Handles
Orientation
Right Side Basin
Weight
80 lbs
Base Color
Gray
Handle Color
Gold
Description
This beautiful colonial-inspired single bathroom Vanity Base base is the perfect choice for your classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish that accentuates the room, and the multiple drawers are perfect for storing any necessities. This is truly a unique Vanity Base with an elegant appeal that will be cherished for generations.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.