This item is Discontinued.

Castello Usa Yamyam 72" Gray Vanity Base Set With White Basin And Gold Handles CB-YAM-72G-GLD-PT-MRB-W

This item is Discontinued.

Castello Usa

Yamyam 72" Gray Vanity Base Set With White Basin And Gold Handles (Discontinued)

Mfr # CB-YAM-72G-GLD-PT-MRB-W
Zoro # G307661642
UPC # 646414783247
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB-YAM-72G-GLD-PT-MRB-W
Zoro #
G307661642
UPC #
646414783247
Country of Origin
Viet Nam

Details

Weight
231 lbs
Color
Gray Base, Gold Handles, White Basin
Handle Color
Gold
Faucet Color
White
Base Color
Gray

Description

Our beautiful Vanity Base set is a colonial-inspired bathroom Vanity Base that has a timeless aesthetic that will be perfect for a classic remodel. Its solid birch wood cabinets have a beautiful semi-gloss finish. The elegant porcelain Vanity Base top with marble-like finish provides a stylish yet durable touch to complete the set. This truly a unique Vanity Base with an elegant appeal that will be cherished for generations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.