This item is Discontinued.

Caster Chair Company Caster Chair Company 1.75 in. Douglas Replacement Plastic Insert For Caster Chairs - Set Of 2 CCC-1.75-INCH-PLASTIC-BUSHING-SET-OF-2

This item is Discontinued.

Caster Chair Company

Caster Chair Company 1.75 in. Douglas Replacement Plastic Insert For Caster Chairs - Set Of 2 (Discontinued)

Mfr # CCC-1.75-INCH-PLASTIC-BUSHING-SET-OF-2
Zoro # G504037196
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCC-1.75-INCH-PLASTIC-BUSHING-SET-OF-2
Zoro #
G504037196
UPC #
-
Country of Origin
China

Details

Style
Stacking Chair W/ Casters

Description

Features
  • This Caster Chair Company plastic inserts fits inside the post of the chair base
  • Replacement plastic bushing for swivel/tilt mechanisms
  • Genuine part
  • Top diameter of plastic bushing measures 1 3/4 in.
  • Will fit 1 in. outside diameter steel pipe
  • Color - Black
  • Set of 2
  • Dimension - 1.75 x 1.75 x 4.12 in.
  • Item Weight - 5 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.